Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1011-RA_10X7

  • Mfr # U3-1011-RA_10X7

  • Zoro # G2754276


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
460 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1011-RA_10X7
Zoro #
G2754276
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Header Legend Color
White
Material
Aluminum
Header Background Color
Red
Legend Color
Black
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Danger
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
460 Volts
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Legend Style
Text
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Chemical Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.