Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1072-RA_10X7

  • Mfr # U3-1072-RA_10X7
  • Zoro # G2753996

product price: 
$
9.39
/ea

Key Features

Header
Danger
Legend
220 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1072-RA_10X7
Zoro #
G2753996
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
220 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
Background Color
White
Header Background Color
Red
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Danger
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Legend
220 Volts
Abrasion Resistant
No
Sign Legend Background Color
White
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Product Type
Danger Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 220 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.