Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1073-RA_10X7

  • Mfr # U3-1073-RA_10X7

  • Zoro # G2753969


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
230 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1073-RA_10X7
Zoro #
G2753969
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Red And Black/White
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Sign Legend
230 Volts
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Chemical Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.