Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1074-RA_10X7

  • Mfr # U3-1074-RA_10X7

  • Zoro # G2753926


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
277 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1074-RA_10X7
Zoro #
G2753926
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
277 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Material
Aluminum
Background Color
White
Legend/Background Color
Red and Black/White
Double-Sided
No
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
277 Volts
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 277 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.