Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1078-RA_10X7

  • Mfr # U3-1078-RA_10X7

  • Zoro # G2753847


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
460 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1078-RA_10X7
Zoro #
G2753847
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Header Background Color
Red
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
460 Volts
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header
Danger
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.