Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1134-RA_10X7

  • Mfr # U3-1134-RA_10X7

  • Zoro # G2752989


product price:  $8.79
/ea

Key Features

Header
Danger
Legend
Blasting Area Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1134-RA_10X7
Zoro #
G2752989
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Blasting Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Legend Style
Text
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Legend
Blasting Area Authorized Personnel Only
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.