Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1140-RA_10X7

  • Mfr # U3-1140-RA_10X7

  • Zoro # G2752858


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Buried Cable
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1140-RA_10X7
Zoro #
G2752858
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Buried Cable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Danger
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Buried Cable
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products