Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1151-RA_10X7

  • Mfr # U3-1151-RA_10X7

  • Zoro # G2752578


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Caustic
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1151-RA_10X7
Zoro #
G2752578
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Caustic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Language
English
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend
Caustic
Abrasion Resistant
No
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products