Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1175-RA_10X7

  • Mfr # U3-1175-RA_10X7

  • Zoro # G2752191


product price:  $9.49
/ea

Key Features

Header
Danger
Legend
Chlorine Storage Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1175-RA_10X7
Zoro #
G2752191
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chlorine Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend
Chlorine Storage Area
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.