Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1179-RA_10X7

  • Mfr # U3-1179-RA_10X7
  • Zoro # G2752167
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1179-RA_10X7
Zoro #
G2752167
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
OSHA Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Metal Detectable
Yes
Chemical Resistant
No
Sign Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.