Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1181-RA_10X7

  • Mfr # U3-1181-RA_10X7
  • Zoro # G2752088

product price: 
$
9.99
/ea

Key Features

Header
Danger
Legend
Combustible
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1181-RA_10X7
Zoro #
G2752088
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Combustible
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Language
English
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Background Color
White
Material
Aluminum
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Legend
Combustible
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products