This item is Discontinued.

Lyle Danger, Combustible Liquids, 10" W x 7" H, Rectangle, Recycled Aluminum U3-1183-RA_10X7

Danger, Combustible Liquids, 10" W x 7" H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # U3-1183-RA_10X7
  • Zoro # G2752045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1183-RA_10X7
Zoro #
G2752045
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend/Background Color
Red And Black/White
Background Color
White
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Flammables, Combustibles, Explosives
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Combustible Liquids, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.