Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1184-RA_10X7

  • Mfr # U3-1184-RA_10X7
  • Zoro # G2752009

product price: 
$
10.15
/ea

Key Features

Header
Danger
Legend
Compressed Air
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1184-RA_10X7
Zoro #
G2752009
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Header Legend Color
White
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Background Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Double-Sided
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend
Compressed Air
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products