Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1250-RA_10X7

  • Mfr # U3-1250-RA_10X7

  • Zoro # G2750925


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Construction Site No Trespassing
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1250-RA_10X7
Zoro #
G2750925
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Site No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Language
English
Legend Style
Text
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend
Construction Site No Trespassing
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.