Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1268-RA_10X7

  • Mfr # U3-1268-RA_10X7

  • Zoro # G2750609


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Corrosive
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1268-RA_10X7
Zoro #
G2750609
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Background Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Language
English
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend
Corrosive
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.