Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1323-RA_10X7

  • Mfr # U3-1323-RA_10X7

  • Zoro # G2749699


product price:  $7.59
/ea

Key Features

Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1323-RA_10X7
Zoro #
G2749699
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Color
Black
Language
English
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products