Shop LYLE

Reflective Lift Truck Traffic Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0100-RA_10X7

  • Mfr # LCU6-0100-RA_10X7
  • Zoro # G9478975

product price: 
$
9.19
/ea

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0100-RA_10X7
Zoro #
G9478975
UPC #
-
Country of Origin
United States
Item
Reflective Lift Truck Traffic Warning Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Header Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend Background Color
Orange
Sign Header
Warning
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Look Out For Fork Lifts
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Lift Truck Traffic Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Lift Truck Traffic Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.