Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1390-RA_10X7

  • Mfr # U3-1390-RA_10X7
  • Zoro # G2279770

product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Header
Danger
Legend
Ear Protection Required In This Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1390-RA_10X7
Zoro #
G2279770
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Background Color
White
Header Legend Color
White
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend
Ear Protection Required In This Area
Sign Header Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.