Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1517-RA_10X7

  • Mfr # U3-1517-RA_10X7

  • Zoro # G2279667


product price:  $9.55
/ea
Sold in multiples of 5 for $47.75

Key Features

Header
Danger
Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1517-RA_10X7
Zoro #
G2279667
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Color
Black
Double-Sided
No
Language
English
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Material
Aluminum
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
State Specific Sign
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products