Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1526-RA_10X7

  • Mfr # U3-1526-RA_10X7

  • Zoro # G2098507


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Full Storage Non-Flammable Gas Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1526-RA_10X7
Zoro #
G2098507
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Full Storage Non-Flammable Gas Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder & Compressed Gas
Language
English
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header
Danger
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend
Full Storage Non-Flammable Gas Cylinders
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Storage Non-Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.