Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1555-RA_10X7

  • Mfr # U3-1555-RA_10X7

  • Zoro # G2745891


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Hard Hat Required Beyond This Point
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1555-RA_10X7
Zoro #
G2745891
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Mounting Style
With Mounting Holes
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Subject Matter
Personal Protection
Legend/Background Color
Red and Black/White
Language
English
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Legend
Hard Hat Required Beyond This Point
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header
Danger
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.