Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1558-RA_10X7

  • Mfr # U3-1558-RA_10X7
  • Zoro # G2745858
product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn On Site
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1558-RA_10X7
Zoro #
G2745858
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Hard Hats Must Be Worn On Site
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Red And Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Hard Hats Must Be Worn On Site
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn On Site, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.