Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1561-RA_10X7

  • Mfr # U3-1561-RA_10X7

  • Zoro # G2745815


product price:  $8.79
/ea

Key Features

Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1561-RA_10X7
Zoro #
G2745815
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Header Legend Color
White
Language
English
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Material Properties
Rigid
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Danger
Includes Mounting Hardware
No
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.