This item is Discontinued.

Lyle Danger Sign, 7" Height, 10" Width, Recycled Aluminum, Rectangle, English U3-1574-RA_10X7

Danger Sign, 7" Height, 10" Width, Recycled Aluminum, Rectangle, English (Discontinued)

  • Mfr # U3-1574-RA_10X7
  • Zoro # G2745499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1574-RA_10X7
Zoro #
G2745499
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Materials
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Legend Style
Text
Material
Aluminum
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Materials, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.