Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1587-RA_10X7

  • Mfr # U3-1587-RA_10X7
  • Zoro # G2745237

product price: 
$
9.89
/ea

Key Features

Header
Danger
Legend
Hearing Protection Required Beyond This Point
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1587-RA_10X7
Zoro #
G2745237
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Legend
Hearing Protection Required Beyond This Point
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.