Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1632-RA_10X7

  • Mfr # U3-1632-RA_10X7

  • Zoro # G2744640


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
High Voltage Test Area Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1632-RA_10X7
Zoro #
G2744640
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Test Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Language
English
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red and Black/White
Material
Aluminum
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
No
Sign Legend
High Voltage Test Area Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Test Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.