Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1640-RA_10X7

  • Mfr # U3-1640-RA_10X7

  • Zoro # G2744449


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1640-RA_10X7
Zoro #
G2744449
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Material
Aluminum
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
High Voltage Underground Cable
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.