Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1656-RA_10X7

  • Mfr # U3-1656-RA_10X7

  • Zoro # G2744205


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1656-RA_10X7
Zoro #
G2744205
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend
Hot Equipment Authorized Personnel Only
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.