Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1739-RA_10X7

  • Mfr # U3-1739-RA_10X7

  • Zoro # G2742979


product price:  $10.29
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1739-RA_10X7
Zoro #
G2742979
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
ANSI Compliant
Yes
Material
Aluminum
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header
Danger
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Sign Legend
Laser Operating
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.