Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1751-RA_10X7

  • Mfr # U3-1751-RA_10X7
  • Zoro # G2742890
product price: 
$
7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Danger
Legend
Lead Work Area Respirator Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1751-RA_10X7
Zoro #
G2742890
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Lead Work Area Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Background Color
White
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend
Lead Work Area Respirator Required

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products