Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7

  • Mfr # U3-1754-RA_10X7

  • Zoro # G2742811


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
Liquid Nitrogen
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1754-RA_10X7
Zoro #
G2742811
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquid Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Legend/Background Color
Red and Black/White
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Language
English
Header Legend Color
White
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Liquid Nitrogen
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products