Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1765-RA_10X7

  • Mfr # U3-1765-RA_10X7
  • Zoro # G2742638
product price: 
$
9.89
/ea

Key Features

Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1765-RA_10X7
Zoro #
G2742638
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Language
English
Material
Aluminum
Double-Sided
No
Mounting Style
With Mounting Holes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Chemicals/Hazardous
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.