Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1799-RA_10X7

  • Mfr # U3-1799-RA_10X7

  • Zoro # G2742166


product price:  $8.85
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1799-RA_10X7
Zoro #
G2742166
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Language
English
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Background Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend
Microwave Oven In Use
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products