Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1807-RA_10X7

  • Mfr # U3-1807-RA_10X7
  • Zoro # G2742050

product price: 
$
10.29
/ea

Key Features

Header
Danger
Legend
Natural Gas
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1807-RA_10X7
Zoro #
G2742050
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Natural Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Legend/Background Color
Red and Black/White
Material
Aluminum
Header Background Color
Black, Red, White
Subject Matter
Cylinder & Compressed Gas
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Natural Gas
Sign Header Style
Text
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Natural Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.