Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1873-RA_10X7

  • Mfr # U3-1873-RA_10X7
  • Zoro # G2741046

product price: 
$
9.15
/ea

Key Features

Header
Danger
Legend
No Trespassing Positively No Admittance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1873-RA_10X7
Zoro #
G2741046
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
No Trespassing Positively No Admittance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend
No Trespassing Positively No Admittance
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Positively No Admittance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.