Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1874-RA_10X7

  • Mfr # U3-1874-RA_10X7

  • Zoro # G2741000


product price:  $12.59
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1874-RA_10X7
Zoro #
G2741000
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Rigid
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend
No Welding Or Open Flames
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.