Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1890-RA_10X7

  • Mfr # U3-1890-RA_10X7

  • Zoro # G2740687


product price:  $10.89
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1890-RA_10X7
Zoro #
G2740687
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hoist
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Overhead Hoist
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.