Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1900-RA_10X7

  • Mfr # U3-1900-RA_10X7

  • Zoro # G2740547


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1900-RA_10X7
Zoro #
G2740547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red And Black/White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Subject Matter
Microwave Hazard
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Legend
Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use.
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pacemaker Wearer Do Not Enter This Room. Microwave Ovens In Use., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.