Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1908-RA_10X7

  • Mfr # U3-1908-RA_10X7

  • Zoro # G2740468


product price: $9.09
/ea

Key Features

Header
Danger
Legend
Pesticide Storage Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1908-RA_10X7
Zoro #
G2740468
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Subject Matter
Pesticides
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Pesticide Storage Area
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.