Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1933-RA_10X7

  • Mfr # U3-1933-RA_10X7

  • Zoro # G2740328


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
PPE Required While Mixing Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1933-RA_10X7
Zoro #
G2740328
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
PPE Required While Mixing Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Mounting Style
With Mounting Holes
Material
Aluminum
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
PPE Required While Mixing Chemicals
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required While Mixing Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.