Shop LYLE

Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1936-RA_10X7

  • Mfr # U3-1936-RA_10X7
  • Zoro # G2740206

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Propane Gas
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1936-RA_10X7
Zoro #
G2740206
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Propane Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Red and Black/White
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Propane Gas
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products