Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1961-RA_10X7

  • Mfr # U3-1961-RA_10X7

  • Zoro # G2739838


product price:  $9.45
/ea

Key Features

Header
Danger
Legend
Roof Will Not Support A Person Access Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1961-RA_10X7
Zoro #
G2739838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Roof Will Not Support A Person Access Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Header Background Color
Black, Red, White
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Header
Danger
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Roof Will Not Support A Person Access Prohibited
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Will Not Support A Person Access Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products