Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1003-RA_14X10

  • Mfr # U3-1003-RA_14X10

  • Zoro # G9652991


product price:  $10.95
/ea

Key Features

Header
Danger
Legend
110 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1003-RA_14X10
Zoro #
G9652991
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
110 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Red
Legend/Background Color
Red and Black/White
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
110 Volts
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 110 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.