Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1005-RA_14X10

  • Mfr # U3-1005-RA_14X10

  • Zoro # G9652973


product price:  $10.35
/ea

Key Features

Header
Danger
Legend
208 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1005-RA_14X10
Zoro #
G9652973
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
208 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Background Color
Red
Header Legend Color
White
Legend/Background Color
Red and Black/White
Material
Aluminum
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Mirror Print
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
208 Volts
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Red
Number of Printed Sides
1
Sign Header Text Color
White
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Header
Danger
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 208 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.