Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1008-RA_14X10

  • Mfr # U3-1008-RA_14X10

  • Zoro # G9652946


product price:  $10.95
/ea

Key Features

Header
Danger
Legend
240 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1008-RA_14X10
Zoro #
G9652946
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
240 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Material
Aluminum
Background Color
White
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Metal Detectable
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Red
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
240 Volts
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 240 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.