Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1015-RA_14X10

  • Mfr # U3-1015-RA_14X10

  • Zoro # G9652921


product price:  $10.35
/ea

Key Features

Header
Danger
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1015-RA_14X10
Zoro #
G9652921
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Language
English
Background Color
White
Header Background Color
Red
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Abrasion Resistant
No
Sign Header
Danger
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Chemical Resistant
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.