Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 4 Hole Mount, 14inWx10inH

  • Mfr # U3-1059-RA_14X10

  • Zoro # G9652912


product price: $11.69
/ea

Key Features

Header
Danger
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1059-RA_14X10
Zoro #
G9652912
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Material
Aluminum
Language
English
OSHA Compliant
Yes
Legend Style
Blank
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
Yes
Sign Legend
White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Material Special Properties
Write-On Surface
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.