Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1060-RA_14X10

  • Mfr # U3-1060-RA_14X10

  • Zoro # G9652903


product price:  $10.75
/ea

Key Features

Header
Danger
Legend
___ Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1060-RA_14X10
Zoro #
G9652903
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
___ Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Material Properties
Rigid
Material Special Properties
Metal Detectable, Write-On Surface
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Metal Detectable
Yes
Includes Mounting Hardware
No
Sign Legend
___ Volts
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.