Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1073-RA_14X10

  • Mfr # U3-1073-RA_14X10

  • Zoro # G9652851


product price:  $8.99
/ea

Key Features

Header
Danger
Legend
230 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1073-RA_14X10
Zoro #
G9652851
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Background Color
White
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
230 Volts
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header
Danger
Mounting Pattern
4 Corner
Metal Detectable
Yes
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
White

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.