Shop LYLE

Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1074-RA_14X10

  • Mfr # U3-1074-RA_14X10
  • Zoro # G9652842

product price: 
$
11.59
/ea

Key Features

Header
Danger
Legend
277 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1074-RA_14X10
Zoro #
G9652842
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
277 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Material
Aluminum
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
277 Volts
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 277 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.